Shop All Safety and Security Mirrors
Zoro Select
Qtr Dome Mirror, 32In., Scratch Res Acryl
Mfr # ONV-SR-90-32-PB
Zoro # G2787093
Not eligible for select promotions
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Diameter 32 in
- Backing Material Plastic
- Mirror Environment Indoor
- Mounting Location Wall or Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ONV-SR-90-32-PB
- Zoro # G2787093
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 32 in |
Dome Height | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Quarter Dome Mirror |
Mirror Material | Acrylic |
Backing Material | Plastic |
Mirror Environment | Indoor |
Mounting Location | Wall or Ceiling |
Approximate Viewing Distance | 600 ft |
Viewing Angle | 90 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting hardware |
Color | Silver Reflective |
Material | Scratch Resistant Acrylic Lens |
Standards | UL Approved |
Mirror Shape | Round |
Rim Material | Vinyl Coated Aluminum |
Mirror Style | Quarter Dome Mirror |
Description
Quarter Dome Mirror, Mirror Style Quarter Dome Mirror, Mirror Shape Round, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 32 in, Viewing Angle 90 Degrees , Approximate Viewing Distance 600 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 14 in, Mounting Location Ceiling, Standards UL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Drum, Universal (SPKU-50-WD)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, XL (968XL)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ L)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size XL (20-1-5000-XL)
- ZORO SELECT Half Dome Mirror, 26In., Polycarbonate (ONV-180-26-PC)
- ZORO SELECT Half Dome Mirror, 32In., Acrylic (ONV-180-32)
- ZORO SELECT Qtr Dome Mirror, 18In., Scratch Res Acryl (ONV-SR-90-18)
- ZORO SELECT Half Dome Mirror, 32In., Polycarbonate (ONV-180-32-PC)
- ZORO SELECT Indoor Ped Convex Mirror, 18 Dia, Acrylic (CVI-18-PS)
- ZORO SELECT Full Dome Mirror, 48in dia, Acrylic, Hi-Vis (ONV-360-48-SBRW)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 36" dia. (PLXO2436)
- Zoro Select Traffic Safety