Shop All Idler Sprockets
Zoro Select
QD Idler Bushing, SK, Ductile Iron
Mfr # SK-IDL-BUSH
Zoro # G510984798
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.88 in
- Weight 3 lb
- Sprocket Material Ductile Iron
- Bushing Material Ductile Iron
- Bore Bushing Series SK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SK-IDL-BUSH
- Zoro # G510984798
- UPC # 00195057187719
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Diameter | 3.88 in |
Mounting Bolt Size | 5/16-18 |
Overall Diameter | 3.88 in |
Bolt Circle Diameter | 3.88 in |
Overall Length | 1.94 in |
Bolt Hole Diameter | 3/8 in |
Mountable Length | 1.38 in |
Idler Shaft Size | 3/4"-10 |
Bushing Diameter | 2.81 in |
Details
Item | Idler Bushing |
Weight | 3 lb |
Sprocket Material | Ductile Iron |
Bushing Material | Ductile Iron |
Bore Bushing Series | SK |
Flange Type | Solid |
Number of Bolt Holes | 3 |
System of Measurement | Inch |
Dynamic Radial Load Capacity | 4,860 lbf |
Flange Thickness | 0.5 in |
Bearing Type | Radial Ball Bearing |
Bushing Type | Quick Detachable |
Taper | 3/4 in Per ft |
Description
Idler Bushing, Bearing Type Radial Ball Bearing, Bolt Circle Diameter 3.88 in, Bolt Hole Diameter 3/8 in, Bore Bushing Series SK, Bushing Diameter 2.81 in, Bushing Material Ductile Iron, Bushing Type Quick Detachable, Dynamic Radial Load Capacity 4,860 lbf, Flange Thickness 0.5 in, Flange Type Solid, For Bore Diameter Not Applicable, For Idler Shaft Industry Number Not Applicable, Idler Shaft Size 3/4 In.-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (B26)
- CENTURY 1/6 to 1/4HP Condenser Fan Motor, 1625 rpm (9724)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAS 1 3/16 SGT)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, Composite (B5015N)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, Composite (B6013N)
- Zoro Select Chains & Chain Sprockets