Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SK, 60 mm B Dia, 1.875 in L
Mfr # SKX60MM
Zoro # G410984379
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Length 1.875 in
- Material Steel
- Flange Type Split
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SKX60MM
- Zoro # G410984379
- UPC # 00195057202252
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.875 in |
Bolt Size | 5/16"-18 x 2 in |
Overall Diameter | 3.875 in |
Flange Width | 1/2 in |
Bolt Circle Diameter | 3.31 in |
Bore Diameter | 60 mm |
Length Less Flange | 1.375 in |
Keyway Height | 4.6 mm |
Keyway Width | 18 mm |
Bushing Diameter | 2.813 in |
Details
Bore Bushing Series | SK |
Material | Steel |
Item | Quick Detachable Bushing |
Flange Type | Split |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Bushing Type | Quick Detachable |
System of Measurement | Metric |
Fastener Tightening Torque Capacity | 7,000 in-lb |
For Shaft Type | Keyed |
Maximum Torque | 7,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 60 mm, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Metric, Bushing Diameter 2.813 in, Fastener Tightening Torque Capacity 7,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4.6 mm, Keyway Width 18 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, SynchroHT, Neoprene, 1600-8M-50 (1600-8M-50)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley (3B94SK)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/2" (29HY64)
- DAYTON 3V560 V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs (13V718)
- ZORO SELECT QD Bushing, Series F, Bore 3-15/16 In (F31516)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/8 In (SF218)
- ZORO SELECT QD Bushing, Series F, Bore 3-7/16 In (F3716)
- ZORO SELECT QD Bushing, Series SF, Bore 55mm (SF55MM)
- ZORO SELECT QD Bushing, Series SH, Bore 1-3/8 In (SH138)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/2 In (SF112)
- ZORO SELECT QD Bushing, Series SF, Bore 42mm (SF42MM)
- Zoro Select Bushings