Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SK, 50 mm B Dia, 1.875 in L
Mfr # SKX50MM
Zoro # G510984460
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Length 1.875 in
- Taper 3/4 in Per ft
- Includes (3) Cap Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SKX50MM
- Zoro # G510984460
- UPC # 00195057565104
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.875 in |
Bolt Size | 5/16"-18 x 2 in |
Length Less Flange | 1.375 in |
Flange Width | 1/2 in |
Bore Diameter | 50 mm |
Bolt Circle Diameter | 3.31 in |
Overall Diameter | 3.875 in |
Keyway Height | 4 mm |
Bushing Diameter | 2.813 in |
Keyway Width | 14 mm |
Details
Bore Bushing Series | SK |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
Material | Steel |
Flange Type | Split |
System of Measurement | Metric |
Fastener Tightening Torque Capacity | 7,000 in-lb |
Bushing Type | Quick Detachable |
Maximum Torque | 7,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 50 mm, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Metric, Bushing Diameter 2.813 in, Fastener Tightening Torque Capacity 7,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4 mm, Keyway Width 14 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1A403 Flange Mount Bearing (2 Bolt) (1A403)
- MTD Belt-#Tp17608M20 (954-0260)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (1L697)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB38)
- ZORO SELECT TL Bushing, 3020, 2 15/16 in B Dia, 2 in L (3020X2-15/16)
- ZORO SELECT ST Bushing, P1, 1 11/16in B Dia, 1.938in L (P1X1-11/16)
- ZORO SELECT QD Bushing, Series SH, Bore 1-3/8 In (SH138)
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/8 In (SF238)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/8 In (SD178)
- TB WOODS Taper Lock Bushing, TL3525 x 3-3/8 (TL3525338)
- Zoro Select Tapered & QD Bushings