Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SK, 32 mm B Dia, 1.875 in L
Mfr # SKX32MM
Zoro # G310984462
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Length 1.875 in
- Taper 3/4 in Per ft
- Flange Type Split
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SKX32MM
- Zoro # G310984462
- UPC # 00195057202139
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.875 in |
Bolt Size | 5/16"-18 x 2 in |
Bore Diameter | 32 mm |
Overall Diameter | 3.875 in |
Flange Width | 1/2 in |
Keyway Width | 10 mm |
Bolt Circle Diameter | 3.31 in |
Keyway Height | 3.5 mm |
Length Less Flange | 1.375 in |
Bushing Diameter | 2.813 in |
Details
Bore Bushing Series | SK |
Taper | 3/4 in Per ft |
Flange Type | Split |
Material | Steel |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 7,000 in-lb |
System of Measurement | Metric |
For Shaft Type | Keyed |
Maximum Torque | 7,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 32 mm, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Metric, Bushing Diameter 2.813 in, Fastener Tightening Torque Capacity 7,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP85 Super Blue Ribbon V-Belt (BP85)
- PRIMEFIT 3/8" Intermediate Air Regulator w/Gauge (R3802G)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MP 45 (2503-16-16)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-53)
- ZORO SELECT QD Bushing, Series SF, Bore 42mm (SF42MM)
- ZORO SELECT TL Bushing, 1210, 14 mm B Dia, 1 in L (1210X14MM)
- ZORO SELECT Bushing, 2.75 in dia. Outside, Cast Iron (2AK27X7/8)
- ZORO SELECT QD Bushing, Series SF, Bore 1 In (SF1)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/16 In (SF1316)
- ZORO SELECT Bushing, 3.45 in dia. Outside, Cast Iron (2AK34X1)
- DODGE 2012 X 1-5/8-KW Taper Lock Bushing (117092 KWY 3/8 X 3/16)
- Zoro Select Bushings