Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SK, 2 5/8 in B Dia, 1.875 in L
Mfr # SKX2-5/8
Zoro # G010984519
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Length 1.875 in
- Material Steel
- Includes (3) Cap Screws
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SKX2-5/8
- Zoro # G010984519
- UPC # 00195057202085
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.875 in |
Bolt Size | 5/16"-18 x 2 in |
Bore Diameter | 2 5/8 in |
Overall Diameter | 3.875 in |
Length Less Flange | 1.375 in |
Flange Width | 1/2 in |
Keyway Height | 5/16 in |
Keyway Width | 5/8 in |
Bolt Circle Diameter | 3.31 in |
Bushing Diameter | 2.813 in |
Details
Bore Bushing Series | SK |
Item | Quick Detachable Bushing |
Material | Steel |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Flange Type | Split |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 7,000 in-lb |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 7,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 2 5/8 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Fastener Tightening Torque Capacity 7,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 45° Elbow (1703X16X16)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX48)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121408)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00" OD (CA0500X050)
- ZORO SELECT TL Bushing, 1610, 1 1/2 in B Dia, 1 in L (1610X1-1/2)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/8 In (SD178)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 24mm (QT24MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1 In (SF1)
- ZORO SELECT QD Bushing, SF, 2 1/16 in B Dia, 2 in L (SFX2-1/16)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- ZORO SELECT ST Bushing, P2, 1 1/8 in B Dia, 2.938 in L (P2X1-1/8)
- Zoro Select Bushings