Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SK, 2 5/16 in B Dia, 1.875 in L
Mfr # SKX2-5/16
Zoro # G610984483
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Length 1.875 in
- Flange Type Split
- Includes (3) Cap Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SKX2-5/16
- Zoro # G610984483
- UPC # 00195057202030
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.875 in |
Bolt Size | 5/16"-18 x 2 in |
Flange Width | 1/2 in |
Bore Diameter | 2 5/16 in |
Length Less Flange | 1.375 in |
Keyway Height | 5/16 in |
Overall Diameter | 3.875 in |
Keyway Width | 5/8 in |
Bolt Circle Diameter | 3.31 in |
Bushing Diameter | 2.813 in |
Details
Bore Bushing Series | SK |
Flange Type | Split |
Includes | (3) Cap Screws |
Material | Steel |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 7,000 in-lb |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 7,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 2 5/16 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Fastener Tightening Torque Capacity 7,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E665)
- KRYTOX Lubricant Oil, GPL-107, Bottle, 0.5kg (GPL-107)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 7/16-20, Strt (202702-8-4S)
- ZORO SELECT QD Bushing, Series SK, Bore 2-7/16 In (SK2716)
- ZORO SELECT QD Bushing, Series SD, Bore 1-9/16 In (SD1916)
- ZORO SELECT TL Bushing, 1008, 20 mm B Dia, 0.875 in L (1008X20MM)
- ZORO SELECT TL Bushing, 1008, 22 mm B Dia, 0.875 in L (1008X22MM)
- ZORO SELECT QD Bushing, SDS, 9/16 in B Dia, 1.313 in L (SDSX9/16)
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- Zoro Select Bushings