Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SK, 1 13/16in B Dia, 1.875in L
Mfr # SKX1-13/16
Zoro # G010984526
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Length 1.875 in
- Material Steel
- Flange Type Split
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SKX1-13/16
- Zoro # G010984526
- UPC # 00195057201958
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.875 in |
Bolt Size | 5/16"-18 x 2 in |
Flange Width | 1/2 in |
Bore Diameter | 1 13/16 in |
Keyway Height | 1/4 in |
Bolt Circle Diameter | 3.31 in |
Length Less Flange | 1.375 in |
Keyway Width | 1/2 in |
Overall Diameter | 3.875 in |
Bushing Diameter | 2.813 in |
Details
Bore Bushing Series | SK |
Item | Quick Detachable Bushing |
Material | Steel |
Flange Type | Split |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 7,000 in-lb |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 7,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 1 13/16 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Fastener Tightening Torque Capacity 7,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Gasket Kit, Gasket Set, Instructions (30418834)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3665T)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- CAMPBELL HAUSFELD Female 1/4" NPT-3/8" Male NPT Adapter (PA100100AV)
- ZORO SELECT Bushing, 2.65 in dia. Outside, Cast Iron (2AK26X5/8)
- ZORO SELECT TL Bushing, 1615, 1 5/16 in B Dia, 1.5 in L (1615X1-5/16)
- ZORO SELECT Bushing, 4.45 in dia. Outside, Cast Iron (2BK47X1-3/8)
- ZORO SELECT ST Bushing, Q1, 2 1/4 in B Dia, 2.5 in L (Q1X2-1/4)
- ZORO SELECT Bushing, 9.25 in dia. Outside, Cast Iron (2AK94X1-1/8)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- B B MANUFACTURING SDSx7/8, QD Bushing, C45 Steel, Black Oxide, (SDSx7/8)
- Zoro Select Tapered & QD Bushings