Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SH, 24 mm B Dia, 1.25 in L
Mfr # SHX24MM
Zoro # G310984271
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Length 1.25 in
- Taper 3/4 in Per ft
- Bolt Size 1/4"-20 x 1-3/8 in
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SHX24MM
- Zoro # G310984271
- UPC # 00195057201026
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Length Less Flange | 0.875 in |
Bore Diameter | 24 mm |
Keyway Height | 3.5 mm |
Overall Diameter | 2.688 in |
Bolt Circle Diameter | 2.25 in |
Keyway Width | 8 mm |
Flange Width | 3/8 in |
Bushing Diameter | 1.871 in |
Details
Bore Bushing Series | SH |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
Flange Type | Split |
Material | Steel |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 3,500 in-lb |
System of Measurement | Metric |
For Shaft Type | Keyed |
Maximum Torque | 3,500 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 24 mm, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 1.871 in, Fastener Tightening Torque Capacity 3,500 in-lb, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 10.57 gpm (HDM140)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 35 psi (ST2512-1A035)
- COXREELS Safety Series Spring Static Discharge (EZ-SD-100-1)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (SF-32)
- ZORO SELECT ST Bushing, Q1, 2 11/16 in B Dia, 2.5 in L (Q1X2-11/16)
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/8 In (E218)
- ZORO SELECT QD Bushing, Series E, Bore 2 In (E2)
- ZORO SELECT QD Bushing, Series F, Bore 1-15/16 In (F11516)
- ZORO SELECT ST Bushing, H, 22 mm B Dia, 1.25 in L (HX22MM)
- TRITAN QD Bushing, 1.375-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1 3/8)
- Zoro Select Tapered & QD Bushings