Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SH, 19 mm B Dia, 1.25 in L
Mfr # SHX19MM
Zoro # G210984333
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Length 1.25 in
- Flange Type Split
- Bolt Size 1/4"-20 x 1-3/8 in
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHX19MM
- Zoro # G210984333
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Bolt Circle Diameter | 2.25 in |
Bore Diameter | 19 mm |
Length Less Flange | 0.875 in |
Flange Width | 3/8 in |
Bushing Diameter | 1.871 in |
Keyway Width | 6 mm |
Overall Diameter | 2.688 in |
Keyway Height | 2.9 mm |
Details
Bore Bushing Series | SH |
Flange Type | Split |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
Material | Steel |
Includes | (3) Cap Screws |
System of Measurement | Metric |
Bushing Type | Quick Detachable |
Maximum Torque | 3,500 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 19 mm, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 1.871 in, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1212mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1212)
- BROWNING FHP CI H Bore Sheaves, #2AK30H (2AK30H)
- MILTON H Style Industrial Plug, 1/4" MNPT, PK100 (1839BK)
- D&D 105" Outside Length, 2/3" Top Width, 1 Ribs (B102/5L1050)
- ZORO SELECT QD Bushing, SF, 35 mm B Dia, 2 in L (SFX35MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 24mm (QT24MM)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/8 In (SF278)
- ZORO SELECT QD Bushing, Series SH, Bore 7/8 In (SH78)
- ZORO SELECT ST Bushing, G, 24 mm B Dia, 1 in L (GX24MM)
- ZORO SELECT Bushing, 5.75 in dia. Outside, Cast Iron (2BK60X1-1/8)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2BK62X1-1/8)
- Zoro Select Bushings