Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SH, 1 3/16 in B Dia, 1.25 in L
Mfr # SHX1-3/16
Zoro # G610984278
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Length 1.25 in
- Material Steel
- Bolt Size 1/4"-20 x 1-3/8 in
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHX1-3/16
- Zoro # G610984278
- UPC # 00195057200913
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Keyway Height | 1/8 in |
Bore Diameter | 1 3/16 in |
Bolt Circle Diameter | 2.25 in |
Length Less Flange | 0.875 in |
Overall Diameter | 2.688 in |
Flange Width | 3/8 in |
Keyway Width | 1/4 in |
Bushing Diameter | 1.871 in |
Details
Bore Bushing Series | SH |
Material | Steel |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Flange Type | Split |
Fastener Tightening Torque Capacity | 3,500 in-lb |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 3,500 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 1 3/16 in, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 1.871 in, Fastener Tightening Torque Capacity 3,500 in-lb, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517 2-7/16)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1250, 48Y, 115/208-230V (8631UI)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546)
- DDS Shaft Seal, 50mm I. D., 75mm O. D., 10mm W (507510SC)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/16 In (E2316)
- ZORO SELECT ST Bushing, G, 25 mm B Dia, 1 in L (GX25MM)
- ZORO SELECT Bushing, 3.05 in dia. Outside, Cast Iron (2AK30X1)
- ZORO SELECT QD Bushing, Series F, Bore 2-15/16 In (F21516)
- ZORO SELECT QD Bushing, Series F, Bore 3-3/8 In (F338)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X7/8)
- ZORO SELECT ST Bushing, G, 20 mm B Dia, 1 in L (GX20MM)
- Zoro Select Bushings