Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SH, 1 11/16 in B Dia, 1.25 in L
Mfr # SHX1-11/16
Zoro # G710984314
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Length 1.25 in
- Includes (3) Cap Screws
- Bolt Size 1/4"-20 x 1-3/8 in
- Flange Type Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHX1-11/16
- Zoro # G710984314
- UPC # 00195057200999
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Overall Diameter | 2.688 in |
Bolt Circle Diameter | 2.25 in |
Flange Width | 3/8 in |
Length Less Flange | 0.875 in |
Keyway Width | 3/8 in |
Bore Diameter | 1 11/16 in |
Keyway Height | 3/16 in |
Bushing Diameter | 1.871 in |
Details
Bore Bushing Series | SH |
Includes | (3) Cap Screws |
Flange Type | Split |
Taper | 3/4 in Per ft |
Material | Steel |
Item | Quick Detachable Bushing |
Fastener Tightening Torque Capacity | 3,500 in-lb |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 3,500 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 1 11/16 in, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 1.871 in, Fastener Tightening Torque Capacity 3,500 in-lb, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TRIDON Ideal 2 In. - 3 In. 67 All Stainless Steel Hose Clamp (6740553)
- DYNABRADE Collet Assembly, 1/4" Capacity (50055)
- KBC Ball Bearing, 55mm x 100mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6211-2RS KBC)
- PREVOST Prevost 3/8"3/8"Fnpt Coupler (PRVIRC081202)
- ZORO SELECT QD Bushing, Series SDS, Bore 5/8 In. (SDS58)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49X3/4)
- ZORO SELECT QD Bushing, Series SF, Bore 1-15/16 In (SF11516)
- ZORO SELECT QD Bushing, SH, 19 mm B Dia, 1.25 in L (SHX19MM)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2BK50X3/4)
- ZORO SELECT Bushing, 5.25 in dia. Outside, Cast Iron (2AK54X7/8)
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- Zoro Select Tapered & QD Bushings