Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SF, 7/8 in B Dia, 2 in L
Mfr # SFX7/8
Zoro # G010984380
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Length 2 in
- Taper 3/4 in Per ft
- Material Steel
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFX7/8
- Zoro # G010984380
- UPC # 00195057202283
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bolt Size | 3/8"-16 x 2 in |
Keyway Height | 3/32 in |
Bolt Circle Diameter | 3.88 in |
Length Less Flange | 1.5 in |
Flange Width | 1/2 in |
Overall Diameter | 4.625 in |
Bore Diameter | 7/8 in |
Keyway Width | 3/16 in |
Bushing Diameter | 3.125 in |
Details
Bore Bushing Series | SF |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
Material | Steel |
Includes | (3) Cap Screws |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 11,000 in-lb |
Maximum Torque | 11,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 7/8 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Fastener Tightening Torque Capacity 11,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QB-10-32-UNF-1/4-I-U (QB-10-32-UNF-1/4-I-U)
- BOSTON GEAR SpurGear, 16DP, 20PA, 14Teeth, Steel (YB14)
- CLIMAX METAL PRODUCTS H2C-293 Two-Piece Clamping Collar Recessed Screw (H2C-293)
- EM&S Unit Bearing Agitator Motor, 15 WO, 115 Volt, Original OEM Motor (ESP-L15EMJR1B1)
- ZORO SELECT QD Bushing, SF, 45 mm B Dia, 2 in L (SFX45MM)
- ZORO SELECT QD Bushing, Series SH, Bore 3/4 In (SH34)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/2 In (F112)
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2BK62X1-1/8)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2BK62X1)
- ZORO SELECT TL Bushing, 1108, 1 in B Dia, 0.875 in L (1108X1)
- Zoro Select Bushings