Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SF, 60 mm B Dia, 2 in L
Mfr # SFX60MM
Zoro # G610984308
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Length 2 in
- Flange Type Split
- Includes (3) Cap Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFX60MM
- Zoro # G610984308
- UPC # 00195057286160
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bolt Size | 3/8"-16 x 2 in |
Length Less Flange | 1.5 in |
Keyway Height | 4.6 mm |
Keyway Width | 18 mm |
Flange Width | 1/2 in |
Bolt Circle Diameter | 3.88 in |
Bore Diameter | 60 mm |
Overall Diameter | 4.625 in |
Bushing Diameter | 3.125 in |
Details
Bore Bushing Series | SF |
Flange Type | Split |
Includes | (3) Cap Screws |
Material | Steel |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
Bushing Type | Quick Detachable |
System of Measurement | Metric |
Fastener Tightening Torque Capacity | 11,000 in-lb |
Maximum Torque | 11,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 60 mm, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Metric, Bushing Diameter 3.125 in, Fastener Tightening Torque Capacity 11,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4.6 mm, Keyway Width 18 mm, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 5023255 Simplicity 5900927 2752 (Deck 52") belt, A153K (A153K)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- D&D Timing Belt, 8M, 25 x 720mm PL, T90 (720-8M-25)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS34 1 15/16 (60BS34 1 15/16)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- ZORO SELECT Bushing, 2.65 in dia. Outside, Cast Iron (2AK26X5/8)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X3/4)
- ZORO SELECT QD Bushing, Series SDS, Bore 1 In (SDS1)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/16 In (QT1316)
- ZORO SELECT ST Bushing, P2, 1 3/8 in B Dia, 2.938 in L (P2X1-3/8)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- Zoro Select Bushings