Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SF, 45 mm B Dia, 2 in L
Mfr # SFX45MM
Zoro # G610984322
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Length 2 in
- Bolt Size 3/8"-16 x 2 in
- Flange Type Split
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFX45MM
- Zoro # G610984322
- UPC # 00195057286122
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bolt Size | 3/8"-16 x 2 in |
Bolt Circle Diameter | 3.88 in |
Flange Width | 1/2 in |
Bore Diameter | 45 mm |
Overall Diameter | 4.625 in |
Length Less Flange | 1.5 in |
Keyway Height | 4 mm |
Keyway Width | 14 mm |
Bushing Diameter | 3.125 in |
Details
Bore Bushing Series | SF |
Flange Type | Split |
Includes | (3) Cap Screws |
Material | Steel |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Bushing Type | Quick Detachable |
System of Measurement | Metric |
Fastener Tightening Torque Capacity | 11,000 in-lb |
For Shaft Type | Keyed |
Maximum Torque | 11,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 45 mm, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Metric, Bushing Diameter 3.125 in, Fastener Tightening Torque Capacity 11,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4 mm, Keyway Width 14 mm, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century FE1036SC, Condenser Fan, 1/3 HP, 1075 RPM, 208-230V (FE1036SC)
- DODGE P2B-E-107R Type E-Xtra Pillow Block, 2-Bolt Base (023003 P2B-E-107R)
- QA1 Precision Greasable Rod End, Steel (KFL12Z)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E654)
- ZORO SELECT Bushing, 2.55 in dia. Outside, Cast Iron (2AK25X1)
- ZORO SELECT QD Bushing, E, 1 7/16 in B Dia, 2.625 in L (EX1-7/16)
- ZORO SELECT QD Bushing, SF, 1 5/16 in B Dia, 2 in L (SFX1-5/16)
- ZORO SELECT Bushing, 4.25 in dia. Outside, Cast Iron (2AK44X7/8)
- ZORO SELECT QD Bushing, Series SH, Bore 1-3/8 In (SH138)
- ZORO SELECT TL Bushing, 3030, 2 1/8 in B Dia, 3 in L (3030X2-1/8)
- POWERDRIVE Split Taper Bushing, Series P1, 3/4 In (P1 X 3/4)
- Zoro Select Bushings