Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SF, 40 mm B Dia, 2 in L
Mfr # SFX40MM
Zoro # G910984305
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Length 2 in
- Bolt Size 3/8"-16 x 2 in
- Material Steel
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFX40MM
- Zoro # G910984305
- UPC # 00195057286108
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bolt Size | 3/8"-16 x 2 in |
Bolt Circle Diameter | 3.88 in |
Overall Diameter | 4.625 in |
Length Less Flange | 1.5 in |
Keyway Height | 3.5 mm |
Keyway Width | 12 mm |
Bore Diameter | 40 mm |
Flange Width | 1/2 in |
Bushing Diameter | 3.125 in |
Details
Bore Bushing Series | SF |
Item | Quick Detachable Bushing |
Material | Steel |
Includes | (3) Cap Screws |
Flange Type | Split |
Taper | 3/4 in Per ft |
System of Measurement | Metric |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 11,000 in-lb |
For Shaft Type | Keyed |
Maximum Torque | 11,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 40 mm, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Metric, Bushing Diameter 3.125 in, Fastener Tightening Torque Capacity 11,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P802, Two Speed, Lightweight Hydraulic Hand Pump, 155 in3 Usable Oil (P802)
- FAG BEARINGS FAG 6307ZR, Deep Groove BBear, Single Row 90Mm (6307ZR)
- GATES Hi-Power II Belts, C49 (C49)
- MCGILL SB Series MH Spherical Roller Bearing, #SB22205 W33 (SB22205 W33)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/4 In (F234)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/2 In (SK112)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/8 In (SF138)
- ZORO SELECT QD Bushing, Series SDS, Bore 28mm (SDS28MM)
- ZORO SELECT QD Bushing, Series E, Bore 2 In (E2)
- ZORO SELECT TL Bushing, 1108, 1 in B Dia, 0.875 in L (1108X1)
- MARTIN SPROCKET & GEAR Mst Bushing, R1 2 3/4 (R1 2 3/4)
- Zoro Select Tapered & QD Bushings