Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SF, 35 mm B Dia, 2 in L
Mfr # SFX35MM
Zoro # G110984358
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Length 2 in
- Flange Type Split
- Bolt Size 3/8"-16 x 2 in
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFX35MM
- Zoro # G110984358
- UPC # 00195057286085
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bolt Size | 3/8"-16 x 2 in |
Flange Width | 1/2 in |
Overall Diameter | 4.625 in |
Length Less Flange | 1.5 in |
Bore Diameter | 35 mm |
Bolt Circle Diameter | 3.88 in |
Keyway Height | 3.5 mm |
Bushing Diameter | 3.125 in |
Keyway Width | 10 mm |
Details
Bore Bushing Series | SF |
Flange Type | Split |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
Material | Steel |
Taper | 3/4 in Per ft |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 11,000 in-lb |
System of Measurement | Metric |
Maximum Torque | 11,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 35 mm, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Metric, Bushing Diameter 3.125 in, Fastener Tightening Torque Capacity 11,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6209 RS1, Single Row Ball Brgs, 6209 RS1 (6209 RS1)
- LINKBELT 2 Unmounted Ball Bearing (UG232NL)
- GLOBAL GSC-137-Z Set Screw Collar (GSC-137-Z)
- LEESON Motor, DC SCR CONTROL.OPEN CHASSIS 1PH.1/8-1HP/1/4-2HP.115/230V (174311.00)
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/4 In (SF134)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/8 In (SD138)
- ZORO SELECT QD Bushing, Series F, Bore 3 In (F3)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/2 In (F112)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/2 In (SH112)
- POWERDRIVE Split Taper Bushing, Series B, 1-1/16 In (B 1 1/16)
- Zoro Select Tapered & QD Bushings