Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SF, 2 5/16 in B Dia, 2 in L
Mfr # SFX2-5/16
Zoro # G010984441
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Length 2 in
- Material Steel
- Bolt Size 3/8"-16 x 2 in
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFX2-5/16
- Zoro # G010984441
- UPC # 00195057202511
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bolt Size | 3/8"-16 x 2 in |
Keyway Width | 5/8 in |
Bore Diameter | 2 5/16 in |
Bolt Circle Diameter | 3.88 in |
Flange Width | 1/2 in |
Keyway Height | 5/16 in |
Length Less Flange | 1.5 in |
Overall Diameter | 4.625 in |
Bushing Diameter | 3.125 in |
Details
Bore Bushing Series | SF |
Material | Steel |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Flange Type | Split |
Fastener Tightening Torque Capacity | 11,000 in-lb |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 11,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 2 5/16 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Fastener Tightening Torque Capacity 11,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON P Style Push-Lock Coupler, 3/8" Hose, PK5 (1746-6)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 25 # of Teeth (50BS25H X 1)
- ZORO SELECT ST Bushing, G, 11 mm B Dia, 1 in L (GX11MM)
- ZORO SELECT QD Bushing, Series SK, Bore 2-7/16 In (SK2716)
- ZORO SELECT QD Bushing, Series SK, Bore 42mm (SK42MM)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- ZORO SELECT QD Bushing, Series SDS, Bore 42mm (SDS42MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/8 In (SD178)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 3.05-in. OD, Bushing Sold Separately (AK30H)
- Zoro Select Bushings