Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SF, 2 3/4 in B Dia, 2 in L
Mfr # SFX2-3/4
Zoro # G510984309
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Length 2 in
- Flange Type Split
- Includes (3) Cap Screws
- Bolt Size 3/8"-16 x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFX2-3/4
- Zoro # G510984309
- UPC # 00195057202580
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bolt Size | 3/8"-16 x 2 in |
Bore Diameter | 2 3/4 in |
Bolt Circle Diameter | 3.88 in |
Flange Width | 1/2 in |
Keyway Width | 5/8 in |
Length Less Flange | 1.5 in |
Keyway Height | 5/16 in |
Overall Diameter | 4.625 in |
Bushing Diameter | 3.125 in |
Details
Bore Bushing Series | SF |
Flange Type | Split |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Material | Steel |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 11,000 in-lb |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 11,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 2 3/4 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Fastener Tightening Torque Capacity 11,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Swivel Nozzle 60, Black, 1/4", PK20 (49450-BLK)
- DIXON Boss Ground Joint, Double Spud, Iron, 1.5" (GDB23)
- MAIN FILTER Hydraulic Filter, replaces WIX D11B10GAV, Pressure Line, 10 micron, Outside-In (MF0306450)
- SPEEDAIRE Back Up Ring (TTR8212513G)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-7/16 In (QT1716)
- ZORO SELECT QD Bushing, Series SD, Bore 38mm (SD38MM)
- ZORO SELECT QD Bushing, Series F, Bore 3-3/8 In (F338)
- ZORO SELECT Bushing, 3.05 in dia. Outside, Cast Iron (2AK30X5/8)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/16 In (SF1316)
- ZORO SELECT QD Bushing, Series SDS, Bore 5/8 In. (SDS58)
- BROWNING Split Taper Bushings (S2X3-5/8 KWY 3/4X3/4)
- Zoro Select Tapered & QD Bushings