Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SF, 2 1/4 in B Dia, 2 in L
Mfr # SFX2-1/4
Zoro # G510984361
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Length 2 in
- Flange Type Split
- Bolt Size 3/8"-16 x 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFX2-1/4
- Zoro # G510984361
- UPC # 00195057202504
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bolt Size | 3/8"-16 x 2 in |
Length Less Flange | 1.5 in |
Flange Width | 1/2 in |
Keyway Height | 1/4 in |
Bore Diameter | 2 1/4 in |
Bolt Circle Diameter | 3.88 in |
Keyway Width | 1/2 in |
Overall Diameter | 4.625 in |
Bushing Diameter | 3.125 in |
Details
Bore Bushing Series | SF |
Flange Type | Split |
Material | Steel |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 11,000 in-lb |
Bushing Type | Quick Detachable |
Maximum Torque | 11,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 2 1/4 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Fastener Tightening Torque Capacity 11,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 24 Inch Bullwhip - (CVT7053)
- DAYTON Motor Dual Run Cap, 40/10 MFD, 370V, Oval (12N962)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS108 (VPS108)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (5K423)
- ZORO SELECT ST Bushing, B, 2 1/4 in B Dia, 1.938 in L (BX2-1/4)
- ZORO SELECT QD Bushing, Series JA, Bore 9/16 In (JA9/16)
- ZORO SELECT ST Bushing, P1, 1 1/8 in B Dia, 1.938 in L (P1X1-1/8)
- ZORO SELECT QD Bushing, QT, 18 mm B Dia, 1.25 in L (HX18MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/4 In (SF114)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 24mm (QT24MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- Zoro Select Bushings