Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SF, 2 11/16 in B Dia, 2 in L
Mfr # SFX2-11/16
Zoro # G810984412
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Length 2 in
- Flange Type Split
- Taper 3/4 in Per ft
- Bolt Size 3/8"-16 x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFX2-11/16
- Zoro # G810984412
- UPC # 00195057202573
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bolt Size | 3/8"-16 x 2 in |
Flange Width | 1/2 in |
Keyway Width | 5/8 in |
Keyway Height | 5/16 in |
Overall Diameter | 4.625 in |
Length Less Flange | 1.5 in |
Bolt Circle Diameter | 3.88 in |
Bore Diameter | 2 11/16 in |
Bushing Diameter | 3.125 in |
Details
Bore Bushing Series | SF |
Item | Quick Detachable Bushing |
Flange Type | Split |
Taper | 3/4 in Per ft |
Material | Steel |
Includes | (3) Cap Screws |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 11,000 in-lb |
For Shaft Type | Keyed |
Maximum Torque | 11,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 2 11/16 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Fastener Tightening Torque Capacity 11,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-NB-RS2)
- GATES Synchro-Power Polyurethane Belts, T10-1880-50 (T10-1880-50)
- J.W. WINCO GN881-M16X1.5-200-MS-M Breather Valve Brass (881-M16X1.5-200-MS-M)
- ZORO SELECT TL Bushing, 2012, 2 in B Dia, 1.25 in L (2012X2)
- ZORO SELECT Bushing, 5.75 in dia. Outside, Cast Iron (2BK60X1-1/8)
- ZORO SELECT TL Bushing, 1008, 7/8 in B Dia, 0.875 in L (1008X7/8)
- ZORO SELECT QD Bushing, SD, 2 in B Dia, 1.813 in L (SDX2)
- ZORO SELECT Bushing, 5.25 in dia. Outside, Cast Iron (2AK54X3/4)
- ZORO SELECT ST Bushing, Q2, 1 1/16 in B Dia, 3.5 in L (Q2X1-1/16)
- BROWNING Split Taper Bushings, #HX3/4 (HX3/4)
- Zoro Select Tapered & QD Bushings