Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 7/8 In
Mfr # SK78
Zoro # G7585672
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 7/8 in
- Length 1.875 in
- Dimension L 1 7/8 in
- Bolt Size 5/16"-18 x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SK78
- Zoro # G7585672
- UPC # 698672701044
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 7/8 in |
Length | 1.875 in |
Dimension L | 1 7/8 in |
Bolt Size | 5/16"-18 x 2 in |
Dimension V | 3 5/16 in |
Dimension U | 1/2 in |
Dimension h | 3.875 in |
Dimension d | 2.8125 in |
Bolt Circle Dia. | 3.3125 in |
Dimension T | 1 3/8 in |
Bolt Circle Diameter | 3.31 in |
Bore Diameter | 7/8 in |
Keyway Height | 3/32 in |
Length Less Flange | 1.375 in |
Keyway Width | 3/16 in |
Flange Width | 1/2 in |
Bushing Diameter | 2.813 in |
Overall Diameter | 3.875 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 7/8 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Swivel Hose Connector, 1/4" NPT (S-657)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML2K16)
- NTN Radial Ball Bearing, Nylon, 0.7200 In. W (203RRAR10)
- RULAND Clamp Bellows Cplg, Bores 10mmx0.250", OD 1.000", L 1.313", Aluminum (BC16-10MM-1/4"-A)
- ZORO SELECT QD Bushing, Series JA, Bore 1 In (JA1)
- ZORO SELECT ST Bushing, H, 20 mm B Dia, 1.25 in L (HX20MM)
- ZORO SELECT ST Bushing, B, 2 1/4 in B Dia, 1.938 in L (BX2-1/4)
- ZORO SELECT TL Bushing, 2012, 2 1/8 in B Dia, 1.25 in L (2012X2-1/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1 In. (SK1)
- ZORO SELECT Bushing, 3.05 in dia. Outside, Cast Iron (2AK30X5/8)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 3/4 In (QT34)
- Zoro Select Tapered & QD Bushings