Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 48mm
Mfr # SK48MM
Zoro # G5550011
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 48 mm
- Length 1.875 in
- SAE Grade 5
- Dimension V 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SK48MM
- Zoro # G5550011
- UPC # 698672705400
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 48 mm |
Length | 1.875 in |
Dimension V | 3 5/16 in |
Bolt Circle Dia. | 3.3125 in |
Bolt Size | 5/16"-18 x 2 in |
Dimension T | 1 3/8 in |
Dimension h | 3.875 in |
Dimension L | 1 7/8 in |
Dimension U | 1/2 in |
Dimension d | 2.8125 in |
Bore Diameter | 48 mm |
Bolt Circle Diameter | 3.31 in |
Flange Width | 1/2 in |
Overall Diameter | 3.875 in |
Bushing Diameter | 2.813 in |
Keyway Height | 4 mm |
Keyway Width | 14 mm |
Length Less Flange | 1.375 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 48 mm, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Metric, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4 mm, Keyway Width 14 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Rocking Piston Air Comp, 1/2 HP, 50/125psi (87R642-101R-N470X)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-3/4" (1080T134)
- FESTO Elbow Fitting NPFC-L-2G34-F (NPFC-L-2G34-F)
- HANKISON Filter, Oil Removal, Fine, 0.01 Micron, 1/2" (F04-HF-DP1)
- ZORO SELECT QD Bushing, Series JA, Bore 5/8 In (JA58)
- ZORO SELECT QD Bushing, Series QT, Bore 14mm (QT14MM)
- ZORO SELECT TL Bushing, 1210, 19 mm B Dia, 1 in L (1210X19MM)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- ZORO SELECT TL Bushing, 1610, 1 5/16 in B Dia, 1 in L (1610X1-5/16)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/16 In (SF1316)
- DODGE P1 X 1-3/8-Kw Bushing (471539)
- Zoro Select Tapered & QD Bushings