Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 42mm
Mfr # SK42MM
Zoro # G5659841
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 42 mm
- Length 1.875 in
- Bolt Circle Dia. 3.3125 in
- Dimension U 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SK42MM
- Zoro # G5659841
- UPC # 698672705387
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 42 mm |
Length | 1.875 in |
Bolt Circle Dia. | 3.3125 in |
Dimension U | 1/2 in |
Dimension h | 3.875 in |
Dimension d | 2.8125 in |
Dimension T | 1 3/8 in |
Bolt Size | 5/16"-18 x 2 in |
Dimension L | 1 7/8 in |
Dimension V | 3 5/16 in |
Bolt Circle Diameter | 3.31 in |
Bore Diameter | 42 mm |
Keyway Width | 12 mm |
Keyway Height | 3.5 mm |
Flange Width | 1/2 in |
Length Less Flange | 1.375 in |
Overall Diameter | 3.875 in |
Bushing Diameter | 2.813 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 42 mm, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Metric, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F726-60-B5-G)
- TRITAN Pillow Block Bearing, Ball, 3-7/16" Bore (UCP217-55)
- NTN Taper Roller Bearing Cup, 5 1/2in Bore (JHM720210)
- FAG BEARINGS FAG-6203 2Z C3, Deep Groove BBear, Single Row 90Mm, 6203 2Z C3 (6203 2Z C3)
- ZORO SELECT Bushing, 2.25 in dia. Outside, Cast Iron (2AK22X7/8)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/8 In (SD178)
- ZORO SELECT QD Bushing, SK, 60 mm B Dia, 1.875 in L (SKX60MM)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/4 In (F234)
- ZORO SELECT QD Bushing, Series F, Bore 2 In (F2)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/8 In (E238)
- TRITAN Taper-Lock Bushing, 1-1/2in.Bore dia, Stl (2517 X 1-1/2)
- Zoro Select Bushings