Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 24mm
Mfr # SK24MM
Zoro # G5747813
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 24 mm
- Length 1.875 in
- Dimension h 3.875 in
- Dimension U 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SK24MM
- Zoro # G5747813
- UPC # 698672705301
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 24 mm |
Length | 1.875 in |
Dimension h | 3.875 in |
Dimension U | 1/2 in |
Dimension L | 1 7/8 in |
Bolt Circle Dia. | 3.3125 in |
Dimension V | 3 5/16 in |
Bolt Size | 5/16"-18 x 2 in |
Dimension d | 2.8125 in |
Dimension T | 1 3/8 in |
Bore Diameter | 24 mm |
Bolt Circle Diameter | 3.31 in |
Bushing Diameter | 2.813 in |
Flange Width | 1/2 in |
Length Less Flange | 1.375 in |
Overall Diameter | 3.875 in |
Keyway Height | 3.5 mm |
Keyway Width | 8 mm |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 24 mm, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Metric, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Evaporative Cooler Motor, 115V, CCWLE, Ball (VB2034V1)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Plastic/Felt, 1/4" Male NPT (PFM02)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 53"L, LH, 304SS (062716000100)
- BESTORQ Aftermarket BUSH HOG 1550119 Replacement Belt, B144 (B144)
- ZORO SELECT TL Bushing, 1610, 1 in B Dia, 1 in L (1610X1)
- ZORO SELECT QD Bushing, SK, 60 mm B Dia, 1.875 in L (SKX60MM)
- ZORO SELECT TL Bushing, 1108, 1 in B Dia, 0.875 in L (1108X1)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/16 In (SDS1716)
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- ZORO SELECT QD Bushing, QT, 18 mm B Dia, 1.25 in L (HX18MM)
- ZORO SELECT QD Bushing, Series F, Bore 2-5/8 In (F258)
- Zoro Select Bushings