Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 2-7/16 In
Mfr # SK2716
Zoro # G1174397
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 2 7/16 in
- Length 1.875 in
- Bolt Circle Dia. 3.3125 in
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SK2716
- Zoro # G1174397
- UPC # 698672701372
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 7/16 in |
Length | 1.875 in |
Bolt Circle Dia. | 3.3125 in |
Bolt Size | 5/16"-18 x 2 in |
Bore Diameter | 2 7/16 in |
Bolt Circle Diameter | 3.31 in |
Bushing Diameter | 2.813 in |
Keyway Width | 5/8 in |
Flange Width | 1/2 in |
Length Less Flange | 1.375 in |
Keyway Height | 5/16 in |
Overall Diameter | 3.875 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SK |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
SAE Grade | 5 |
Material | Steel |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 7,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 2 7/16 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-12 In, St (TCL-20-12-F)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-3/8-XBC)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Tee, 2.04In (2092-6-6S)
- ZORO SELECT QD Bushing, Series SD, Bore 1-5/8 In (SD158)
- ZORO SELECT QD Bushing, JA, 15 mm B Dia, 1 in L (JAX15MM)
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/8 In (SF278)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2AK61H)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/8 In (SD118)
- POWERDRIVE QD Bushing, SK, 2-1/16" (SK-2-1/16)
- Zoro Select Bushings