Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 2-1/2 in.
Mfr # SK212
Zoro # G6129365
original price:
$35.89
10% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 2 1/2 in
- Length 1.875 in
- Material Steel
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SK212
- Zoro # G6129365
- UPC # 698672701389
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/2 in |
Length | 1.875 in |
Bolt Circle Dia. | 3.3125 in |
Dimension T | 1 3/8 in |
Dimension D Large End | 2.8125 in |
Dimension L | 1 13/16 in |
Dimension V | 3 5/16 in |
Dimension U | 1/2 in |
Bolt Size | 5/16"-18 x 2 in |
Bore Diameter | 2 1/2 in |
Bolt Circle Diameter | 3.31 in |
Keyway Width | 5/8 in |
Bushing Diameter | 2.813 in |
Length Less Flange | 1.375 in |
Overall Diameter | 3.875 in |
Flange Width | 1/2 in |
Keyway Height | 5/16 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 2 1/2 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 20 x 640mm PL, T80 (640-8M-20)
- SURTEK Stainless Steel Hose Clamp 1-1/2" to 2-1/4" (137708)
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 3/8 Bore Dia., 30 # of Teeth (25B30H X 3/8 MPB)
- BUYERS PRODUCTS 1 Spool Directional Control Valve 3-Way Spring Center (HV13AGOOD0)
- ZORO SELECT Bushing, 3.95 in dia. Outside, Cast Iron (2AK41X7/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1 In. (SK1)
- ZORO SELECT QD Bushing, Series SH, Bore 7/8 In (SH78)
- ZORO SELECT Bushing, 12.25 in dia. Outside, Cast Iron (2AK124X1)
- ZORO SELECT QD Bushing, Series SD, Bore 28mm (SD28MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 5/8 In. (SDS58)
- ZORO SELECT ST Bushing, H, 1 3/16 in B Dia, 1.25 in L (HX1-3/16)
- Zoro Select Tapered & QD Bushings