Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 15/16 In
Mfr # SK15/16
Zoro # G5493582
original price:
$27.59
10% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 15/16 in
- Length 1.875 in
- Bolt Size 5/16"-18 x 2 in
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SK15/16
- Zoro # G5493582
- UPC # 698672701051
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 15/16 in |
Length | 1.875 in |
Bolt Size | 5/16"-18 x 2 in |
Dimension L | 1 7/8 in |
Dimension h | 3.875 in |
Dimension U | 1/2 in |
Dimension T | 1 3/8 in |
Dimension V | 3 5/16 in |
Dimension d | 2.8125 in |
Bolt Circle Dia. | 3.3125 in |
Bore Diameter | 15/16 in |
Bolt Circle Diameter | 3.31 in |
Flange Width | 1/2 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Overall Diameter | 3.875 in |
Length Less Flange | 1.375 in |
Bushing Diameter | 2.813 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 15/16 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 55mm Bore (311NPP)
- SKF Radial Ball Bearing, Shielded, 15mm Bore (6302 2Z JEM)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.375-in. Bore Dia., 1.875-in. OD, 1-in. W (MR22N)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (STC20)
- ZORO SELECT ST Bushing, G, 22 mm B Dia, 1 in L (GX22MM)
- ZORO SELECT QD Bushing, Series JA, Bore 19mm (JA19MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 1/2 In (SDS12)
- ZORO SELECT QD Bushing, Series E, Bore 2-11/16 In (E21116)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/4 In (SF214)
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- MARTIN 2-3/8IN QD BUSHING (SF 2 3/8)
- Zoro Select Bushings