Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 1-9/16 In
Mfr # SK1916
Zoro # G5665861
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 1 9/16 in
- Length 1.875 in
- Includes (3) Cap Screws
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SK1916
- Zoro # G5665861
- UPC # 698672701198
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 9/16 in |
Length | 1.875 in |
Dimension V | 3 5/16 in |
Bolt Size | 5/16"-18 x 2 in |
Dimension T | 1 3/8 in |
Dimension L | 1 7/8 in |
Bolt Circle Dia. | 3.3125 in |
Dimension d | 2.8125 in |
Dimension h | 3.875 in |
Dimension U | 1/2 in |
Bore Diameter | 1 9/16 in |
Bolt Circle Diameter | 3.31 in |
Overall Diameter | 3.875 in |
Bushing Diameter | 2.813 in |
Keyway Height | 3/16 in |
Flange Width | 1/2 in |
Keyway Width | 3/8 in |
Length Less Flange | 1.375 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 1 9/16 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9035-0202)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #216NPP (216NPP)
- ADAPTALL Hose Adapter, 1/4", BSPP (9033-04)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3203A10AN, Pressure Line, 10 micron (ZX-HP3203A10AN)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2AK61H)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-15/16 In. (SDS11516)
- ZORO SELECT Bushing, 2.55 in dia. Outside, Cast Iron (2AK25X1)
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- ZORO SELECT QD Bushing, Series F, Bore 3 In (F3)
- ZORO SELECT QD Bushing, Series SF, Bore 1-9/16 In (SF1916)
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517 X 1-15/16)
- Zoro Select Bushings