Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 1-5/8 In
Mfr # SK158
Zoro # G1896921
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 1 5/8 in
- Length 1.875 in
- SAE Grade 5
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SK158
- Zoro # G1896921
- UPC # 698672701204
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 5/8 in |
Length | 1.875 in |
Bolt Circle Dia. | 3.3125 in |
Bolt Size | 5/16"-18 x 2 in |
Bolt Circle Diameter | 3.31 in |
Bore Diameter | 1 5/8 in |
Overall Diameter | 3.875 in |
Length Less Flange | 1.375 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Flange Width | 1/2 in |
Bushing Diameter | 2.813 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SK |
SAE Grade | 5 |
Material | Steel |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 7,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 1 5/8 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 230/460V Voltage (EM3157T-G)
- MILTON INDUSTRIES HOSE AIR 1/2" X 25 FT 1/2" MALE X MALE (MI1636)
- DYNABRADE Tune-Up Kit (96174)
- SPEEDAIRE Clevis Bracket, For 40mm Bore, Alum (5VME7)
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- ZORO SELECT ST Bushing, P1, 1 1/8 in B Dia, 1.938 in L (P1X1-1/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/8 In (SK178)
- ZORO SELECT QD Bushing, Series SD, Bore 42mm (SD42MM)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/4 In (F234)
- ZORO SELECT QD Bushing, Series JA, Bore 1 In (JA1)
- ZORO SELECT Bushing, 5.25 in dia. Outside, Cast Iron (2AK54H)
- Zoro Select Tapered & QD Bushings