Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 1-3/16 In.
Mfr # SK1316
Zoro # G3594333
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 1 3/16 in
- Length 1.875 in
- Dimension V 3 5/16 in
- Dimension T 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SK1316
- Zoro # G3594333
- UPC # 698672701105
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/16 in |
Length | 1.875 in |
Dimension V | 3 5/16 in |
Dimension T | 1 3/8 in |
Dimension L | 1 7/8 in |
Bolt Circle Dia. | 4.3125 in |
Dimension U | 1/2 in |
Bolt Size | 5/16"-18 x 2 in |
Bore Diameter | 1 3/16 in |
Bolt Circle Diameter | 3.31 in |
Length Less Flange | 1.375 in |
Flange Width | 1/2 in |
Overall Diameter | 3.875 in |
Keyway Width | 1/4 in |
Bushing Diameter | 2.813 in |
Keyway Height | 1/8 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 1 3/16 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF SY3/4TF, Unit Ball Pillow Blocks, SKF SY34TF (SY3/4TF)
- SPEEDAIRE Hose Barb, 1/4 In Barb, 1/4 In MNPT, Alum (30E641)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP (AL5-1)
- ARO Compressed Air Filter, 150 psi, 1.81 In. W (F35121-400)
- ZORO SELECT QD Bushing, Series E, Bore 2-11/16 In (E21116)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/16 In (E2716)
- ZORO SELECT TL Bushing, 1210, 19 mm B Dia, 1 in L (1210X19MM)
- ZORO SELECT QD Bushing, Series SH, Bore 1/2 In (SH12)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- B B MANUFACTURING Hx1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-1/8)
- Zoro Select Bushings