Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SH, Bore 7/8 In
Mfr # SH78
Zoro # G2729921
original price:
$17.83
18% off
new price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Bore Dia. 7/8 in
- Length 1.25 in
- Material Steel
- Bolt Size 1/4"-20 x 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SH78
- Zoro # G2729921
- UPC # 698672700221
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 7/8 in |
Length | 1.25 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Bolt Circle Dia. | 2.25 in |
Bolt Circle Diameter | 2.25 in |
Bore Diameter | 7/8 in |
Overall Diameter | 2.688 in |
Bushing Diameter | 1.871 in |
Keyway Width | 3/16 in |
Keyway Height | 3/32 in |
Length Less Flange | 0.875 in |
Flange Width | 3/8 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SH |
Item | Quick Detachable Bushing |
Material | Steel |
SAE Grade | 5 |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 3,500 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 7/8 in, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 1.871 in, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLS)
- DDS Shaft Seal, 9 x 15 x 3 mm., Nitrile Rubber (091503VC)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.35 in OD (2BK32)
- SOLBERG Oil Mist Filter, 1-3/4" Inlet, 24 cfm (EF-FG10-177)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/8 In (SK118)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-5/8 In (SDS158)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- ZORO SELECT TL Bushing, 1210, 19 mm B Dia, 1 in L (1210X19MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-9/16 In (SF1916)
- DODGE Stock Bore Taper Lock Bushing, 1-5/8 in Dia Bore, 2-1/4 in Dia Barrel, 1 in OAL, Sintered Steel (117086)
- Zoro Select Tapered & QD Bushings