Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SH, Bore 28mm
Mfr # SH28MM
Zoro # G2103151
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Bore Dia. 28 mm
- Length 1.25 in
- Dimension U 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SH28MM
- Zoro # G2103151
- UPC # 698672705080
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 28 mm |
Length | 1.25 in |
Dimension U | 3/8 in |
Dimension L | 1 1/4 in |
Dimension V | 2 1/4 in |
Bolt Circle Dia. | 2.25 in |
Dimension T | 7/8 in |
Dimension h | 2.6875 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Dimension d | 1.874 in |
Bore Diameter | 28 mm |
Bolt Circle Diameter | 2.25 in |
Keyway Width | 8 mm |
Overall Diameter | 2.688 in |
Length Less Flange | 0.875 in |
Bushing Diameter | 1.871 in |
Keyway Height | 3.5 mm |
Flange Width | 3/8 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 28 mm, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 1.871 in, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket , 60 Chain Size, 26 # of Teeth (60SK26H)
- KROIL 1 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp (PH011)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 5/8" (WE3H58)
- FAG BEARINGS Radial Bearing, Double Row, 40mm Bore (2208-2RS-TVH)
- ZORO SELECT Bushing, 4.95 in dia. Outside, Cast Iron (2AK51H)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/4 In (F234)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 24mm (QT24MM)
- ZORO SELECT QD Bushing, Series SH, Bore 24mm (SH24MM)
- ZORO SELECT TL Bushing, 1610, 1 5/16 in B Dia, 1 in L (1610X1-5/16)
- ZORO SELECT QD Bushing, Series F, Bore 2-7/8 In (F278)
- AMERICAN FITTINGS REDUCING 2IN 1IN OTHER BUSHING, 5PK (RB200100HAL)
- Zoro Select Bushings