Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SH, Bore 15/16 In
Mfr # SH15/16
Zoro # G2538000
product price: $19.55
/ea
Sold in multiples of 2 for $39.10
$39.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Bore Dia. 15/16 in
- Length 1.25 in
- Material Steel
- Dimension V 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SH15/16
- Zoro # G2538000
- UPC # 698672700238
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 15/16 in |
Length | 1.25 in |
Dimension V | 2 1/4 in |
Dimension U | 3/8 in |
Dimension d | 1.874 in |
Dimension L | 1 1/4 in |
Bolt Circle Dia. | 2.25 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Dimension h | 2.6875 in |
Dimension T | 7/8 in |
Bore Diameter | 15/16 in |
Bolt Circle Diameter | 2.25 in |
Keyway Width | 1/4 in |
Flange Width | 3/8 in |
Length Less Flange | 0.875 in |
Bushing Diameter | 1.871 in |
Overall Diameter | 2.688 in |
Keyway Height | 1/8 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 15/16 in, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 1.871 in, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-32-25-PPVA-N3 (DSBC-32-25-PPVA-N3)
- MAXIM UNIVERSAL JOINT ASSEMBLIES (STANDARD SERIES): 1’’ X 1’’ I.D., 1/4’’ KEYWAY (133016)
- SKF SKF 6211K, Single Row Ball Bearings (6211K)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AK8478)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/4 In (E234)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/8 In (QT138)
- ZORO SELECT Bushing, 2.25 in dia. Outside, Cast Iron (2AK22X7/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/2 In (SK112)
- ZORO SELECT QD Bushing, Series SH, Bore 5/8 In. (SH58)
- ZORO SELECT QD Bushing, Series F, Bore 60mm In (F60MM)
- B B MANUFACTURING SKx1, QD Bushing, C45 Steel, Black Oxide, (SKx1)
- Zoro Select Tapered & QD Bushings