Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SH, Bore 1/2 In
Mfr # SH12
Zoro # G9172782
original price:
$18.89
7% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Bore Dia. 1/2 in
- Length 1.25 in
- Dimension h 2.6875 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SH12
- Zoro # G9172782
- UPC # 698672700146
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1/2 in |
Length | 1.25 in |
Dimension h | 2.6875 in |
Dimension T | 7/8 in |
Dimension U | 3/8 in |
Dimension L | 1 1/4 in |
Dimension V | 2 1/4 in |
Bolt Circle Dia. | 2.25 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Dimension d | 1.874 in |
Bore Diameter | 1/2 in |
Bolt Circle Diameter | 2.25 in |
Length Less Flange | 0.875 in |
Keyway Width | 1/8 in |
Flange Width | 3/8 in |
Overall Diameter | 2.688 in |
Keyway Height | 1/16 in |
Bushing Diameter | 1.871 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 1/2 in, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 1.871 in, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/16 in, Keyway Width 1/8 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Threaded Insert Tool, 5/16-18 (L722-5/16-18)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (10020C)
- WESTWARD Grease Fitting Kit, No. Pieces 44, PK44 (52NZ88)
- DAYTON Roller Chain, Riveted, 160 ANSI, 10 ft. (2YDX4)
- ZORO SELECT QD Bushing, Series SF, Bore 55mm (SF55MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 5/8 In. (SDS58)
- ZORO SELECT ST Bushing, H, 20 mm B Dia, 1.25 in L (HX20MM)
- ZORO SELECT QD Bushing, Series E, Bore 2-11/16 In (E21116)
- ZORO SELECT QD Bushing, Series E, Bore 3-3/8 In (E338)
- ZORO SELECT QD Bushing, Series JA, Bore 1 In (JA1)
- Zoro Select Bushings