Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SH, Bore 1-7/16 In
Mfr # SH1716
Zoro # G0901433
original price:
$18.65
9% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Bore Dia. 1 7/16 in
- Length 1.25 in
- Material Steel
- Bolt Circle Dia. 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SH1716
- Zoro # G0901433
- UPC # 698672700320
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/16 in |
Length | 1.25 in |
Bolt Circle Dia. | 2.25 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Bolt Circle Diameter | 2.25 in |
Bore Diameter | 1 7/16 in |
Keyway Height | 3/16 in |
Flange Width | 3/8 in |
Overall Diameter | 2.688 in |
Keyway Width | 3/8 in |
Length Less Flange | 0.875 in |
Bushing Diameter | 1.871 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SH |
Material | Steel |
Item | Quick Detachable Bushing |
SAE Grade | 5 |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 3,500 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 1 7/16 in, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 1.871 in, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Metric Assembly <4 OD, 33207-90KA1 (33207-90KA1)
- D&D 72" Outside Length, 1/2" Top Width, 1 Ribs (A70/4L720)
- BESTORQ Aftermarket NEW IDEA 676262 Replacement Belt, B78 (B78)
- DAYCO Utility-Industrial Belt Measuring Tool, 93859 (93859)
- ZORO SELECT QD Bushing, Series QT, Bore 14mm (QT14MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/8 In (SDS118)
- ZORO SELECT QD Bushing, Series SF, Bore 48mm (SF48MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/8 In (SD178)
- ZORO SELECT ST Bushing, H, 22 mm B Dia, 1.25 in L (HX22MM)
- ZORO SELECT QD Bushing, QT, 11 mm B Dia, 1.25 in L (HX11MM)
- DODGE 1210 X 1-KW Taper Lock Bushing (1210X1 KWY 1/4X1/8)
- Zoro Select Tapered & QD Bushings