Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SH, Bore 1-1/8 In
Mfr # SH118
Zoro # G1365682
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Bore Dia. 1 1/8 in
- Length 1.25 in
- SAE Grade 5
- Bolt Size 1/4"-20 x 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SH118
- Zoro # G1365682
- UPC # 698672700276
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 in |
Length | 1.25 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Bolt Circle Dia. | 2.25 in |
Bore Diameter | 1 1/8 in |
Bolt Circle Diameter | 2.25 in |
Keyway Width | 1/4 in |
Overall Diameter | 2.688 in |
Keyway Height | 1/8 in |
Flange Width | 3/8 in |
Bushing Diameter | 1.871 in |
Length Less Flange | 0.875 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SH |
SAE Grade | 5 |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
Material | Steel |
Taper | 3/4 in Per ft |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 3,500 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 1 1/8 in, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 1.871 in, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (DCL4423)
- DAYTON 5V1700 V-Belt, 170" Outside Length, 5/8" Top Width, 1 Ribs (13V756)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 1 Gal Jug (03006)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825F)
- ZORO SELECT QD Bushing, Series F, Bore 3-15/16 In (F31516)
- ZORO SELECT QD Bushing, Series JA, Bore 28mm (JA28MM)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/8 In (F238)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/16 In (SDS1716)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/8 In (SF238)
- ZORO SELECT QD Bushing, Series SH, Bore 1 In (SH1)
- DODGE 1108 X 3/4-KW Taper Lock Bushing (117152 1108 X3/4)
- Zoro Select Bushings