Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SH, Bore 1-1/2 In
Mfr # SH112
Zoro # G1303434
original price:
$15.44
11% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Bore Dia. 1 1/2 in
- Length 1.25 in
- Bolt Circle Dia. 2.25 in
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SH112
- Zoro # G1303434
- UPC # 698672700337
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 1.25 in |
Bolt Circle Dia. | 2.25 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Bolt Circle Diameter | 2.25 in |
Bore Diameter | 1 1/2 in |
Length Less Flange | 0.875 in |
Bushing Diameter | 1.871 in |
Keyway Height | 3/16 in |
Flange Width | 3/8 in |
Keyway Width | 3/8 in |
Overall Diameter | 2.688 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SH |
SAE Grade | 5 |
Includes | (3) Cap Screws |
Material | Steel |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 3,500 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 1 1/2 in, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 1.871 in, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Breather caps, SFP.30-1/4 NPT+F (SFP. (inch sizes))
- DAYTON 3VX450 Cogged V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (2L387)
- CAMPBELL FITTINGS 2-1/2"Fem Cplrxhose Shank Alum (C-AL-250C)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (A81420)
- ZORO SELECT QD Bushing, QT, 18 mm B Dia, 1.25 in L (HX18MM)
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- ZORO SELECT Bushing, 15.25 in dia. Outside, Cast Iron (2AK154H)
- ZORO SELECT QD Bushing, Series E, Bore 1-3/4 In (E134)
- ZORO SELECT QD Bushing, Series JA, Bore 25mm (JA25MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 28mm (SDS28MM)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1078971)
- Zoro Select Tapered & QD Bushings