Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SF, Bore 28mm
Mfr # SF28MM
Zoro # G5819161
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 28 mm
- Length 2 in
- SAE Grade 5
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF28MM
- Zoro # G5819161
- UPC # 698672705431
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 28 mm |
Length | 2 in |
Bolt Size | 3/8"-16 x 2 in |
Dimension T | 1 1/2 in |
Dimension d | 3.125 in |
Dimension U | 1/2 in |
Dimension L | 2 in |
Dimension h | 4.625 in |
Bolt Circle Dia. | 3.875 in |
Dimension V | 3 7/8 in |
Bore Diameter | 28 mm |
Bolt Circle Diameter | 3.88 in |
Keyway Width | 8 mm |
Length Less Flange | 1.5 in |
Flange Width | 1/2 in |
Keyway Height | 3.5 mm |
Overall Diameter | 4.625 in |
Bushing Diameter | 3.125 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 28 mm, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Metric, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 5/16 In Tube, 1/8 In (AS2201F-N01-09SA)
- DDS Shaft Seal, 35 x 52 x 8 mm., TC, Nitrile Rubber (35528TC)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/4" (9S134)
- TRICO Coolant System, 2 Lines (30549)
- ZORO SELECT Bushing, 4.95 in dia. Outside, Cast Iron (2AK51H)
- ZORO SELECT TL Bushing, 1108, 1 in B Dia, 0.875 in L (1108X1)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/8 In (SK218)
- ZORO SELECT QD Bushing, Series SK, Bore 1-11/16 In (SK11116)
- ZORO SELECT Bushing, 2.55 in dia. Outside, Cast Iron (2AK25X1)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/4 In (SH114)
- DODGE Qd Sheaves/Bushings, SF X 1-15/16-KW BUSHING (SF X 1-15/16-KW BUSHING)
- Zoro Select Tapered & QD Bushings