Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SF, Bore 2 In
Mfr # SF2
Zoro # G1087362
original price:
$36.01
13% off
new price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 2 in
- Length 2 in
- Includes (3) Cap Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2
- Zoro # G1087362
- UPC # 698672701723
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 in |
Length | 2 in |
Bolt Circle Dia. | 3.875 in |
Bolt Size | 3/8"-16 x 2 in |
Bolt Circle Diameter | 3.88 in |
Bore Diameter | 2 in |
Overall Diameter | 4.625 in |
Bushing Diameter | 3.125 in |
Keyway Width | 1/2 in |
Flange Width | 1/2 in |
Length Less Flange | 1.5 in |
Keyway Height | 1/4 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SF |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Material | Steel |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 11,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 2 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID FILM Wet Lubricant Film, Aerosol Can, 11.75 oz, Medium, AS (AS 11)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0211B1R03, Suction, 3 micron (ZX-V0211B1R03)
- BOSTON GEAR Rack, Steel, 24 Pitch (L505-4)
- BESTORQ 490J16 Micro V Belt, 49 in Pitch Length, 1.472 in Top Width, 16 Ribs (490J16)
- ZORO SELECT QD Bushing, Series SK, Bore 15/16 In (SK15/16)
- ZORO SELECT QD Bushing, Series E, Bore 2 In (E2)
- ZORO SELECT QD Bushing, JA, 15 mm B Dia, 1 in L (JAX15MM)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/4 In (E234)
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2AK61H)
- POWERDRIVE QD Bushing, SK, 50mm (SK-50MM)
- Zoro Select Bushings