Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SF, Bore 2-3/8 In
Mfr # SF238
Zoro # G1977062
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 2 3/8 in
- Length 2 in
- SAE Grade 5
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF238
- Zoro # G1977062
- UPC # 698672701815
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 3/8 in |
Length | 2 in |
Bolt Circle Dia. | 3.875 in |
Bolt Size | 3/8"-16 x 2 in |
Bolt Circle Diameter | 3.88 in |
Bore Diameter | 2 3/8 in |
Bushing Diameter | 3.125 in |
Flange Width | 1/2 in |
Length Less Flange | 1.5 in |
Keyway Width | 5/8 in |
Keyway Height | 5/16 in |
Overall Diameter | 4.625 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SF |
SAE Grade | 5 |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
Material | Steel |
Includes | (3) Cap Screws |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 11,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 2 3/8 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6002 2ZC3, Single Row Ball Brgs, 6002 2ZC3 (6002 2ZC3)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 1.0625-in. Bore, 1.6875 Bore Center H (UCP206-17)
- CLIMAX METAL PRODUCTS 2C-268 Two-Piece Clamping Collar (2C-268)
- GARDNER Post Driver Accessories (290050)
- ZORO SELECT QD Bushing, Series SDS, Bore 7/8 In. (SDS78)
- ZORO SELECT QD Bushing, Series F, Bore 2-7/8 In (F278)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/16 In (QT1316)
- ZORO SELECT QD Bushing, Series SF, Bore 55mm (SF55MM)
- ZORO SELECT Bushing, 3.95 in dia. Outside, Cast Iron (2AK41X7/8)
- ZORO SELECT QD Bushing, Series F, Bore 2 In (F2)
- TRITAN Two Groove Cast Iron Sheave Bore Type, 3.95-in. Outside Dia., Bushing Sold Separately (2AK41H)
- Zoro Select Bushings