Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SF, Bore 15/16 In
Mfr # SF15/16
Zoro # G5813604
original price:
$44.45
21% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 15/16 in
- Length 2 in
- Taper 3/4 in Per ft
- Dimension U 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF15/16
- Zoro # G5813604
- UPC # 698672701495
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 15/16 in |
Length | 2 in |
Dimension U | 1/2 in |
Bolt Circle Dia. | 3.875 in |
Dimension V | 3 7/8 in |
Dimension h | 4.625 in |
Dimension L | 2 in |
Dimension T | 1 1/2 in |
Bolt Size | 3/8"-16 x 2 in |
Dimension d | 3.125 in |
Bolt Circle Diameter | 3.88 in |
Bore Diameter | 15/16 in |
Bushing Diameter | 3.125 in |
Overall Diameter | 4.625 in |
Keyway Width | 1/4 in |
Length Less Flange | 1.5 in |
Keyway Height | 1/8 in |
Flange Width | 1/2 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 15/16 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Freq Drive, 2HP, 115/208-230V (32J572)
- CONTINENTAL 1" x 50 ft Nitrile Coupled Mine Air Hose 1000 psi YL (MSH100-50MM-G)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2 (CB202616)
- DYKEM Layout Fluid, Steel Blue, 930 mL (80600)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/8 In (SH118)
- ZORO SELECT QD Bushing, Series E, Bore 2-11/16 In (E21116)
- ZORO SELECT TL Bushing, 1008, 16 mm B Dia, 0.875 in L (1008X16MM)
- ZORO SELECT QD Bushing, JA, 15 mm B Dia, 1 in L (JAX15MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-11/16 In (E11116)
- ZORO SELECT QD Bushing, SK, 25 mm B Dia, 1.875 in L (SKX25MM)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- Zoro Select Tapered & QD Bushings