Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SF, Bore 1-7/8 In
Mfr # SF178
Zoro # G1093172
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 1 7/8 in
- Length 2 in
- Bolt Circle Dia. 3.875 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF178
- Zoro # G1093172
- UPC # 698672701709
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/8 in |
Length | 2 in |
Bolt Circle Dia. | 3.875 in |
Bolt Size | 3/8"-16 x 2 in |
Bolt Circle Diameter | 3.88 in |
Bore Diameter | 1 7/8 in |
Keyway Width | 1/2 in |
Bushing Diameter | 3.125 in |
Flange Width | 1/2 in |
Overall Diameter | 4.625 in |
Keyway Height | 1/4 in |
Length Less Flange | 1.5 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SF |
Material | Steel |
Item | Quick Detachable Bushing |
SAE Grade | 5 |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Maximum Torque | 11,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 1 7/8 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN L45449, Tapered Roller Bearing Cone 11417 In Id X 058 In W (L45449)
- D-A LUBRICANT CO D-A Slide Way Lube ISO 68 - 5 Gallon Plastic Pail (54438)
- TSUBAKI Roller Link, K-1 Attachment (80K1RL)
- BANDO TimingBelt, SynchroHT, Neoprene, 1600-8M-50 (1600-8M-50)
- ZORO SELECT QD Bushing, Series SK, Bore 1-9/16 In (SK1916)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/8 In (SH118)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- ZORO SELECT QD Bushing, Series SK, Bore 2 In (SK2)
- ZORO SELECT QD Bushing, Series SD, Bore 1 In (SD1)
- BROWNING Split Taper Bush-600 (P1 X1-3/4)
- Zoro Select Bushings