Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SF, Bore 1-7/16 In.
Mfr # SF1716
Zoro # G4729523
original price:
$29.07
12% off
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 1 7/16 in
- Length 2 in
- Dimension L 2 in
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF1716
- Zoro # G4729523
- UPC # 698672701617
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/16 in |
Length | 2 in |
Dimension L | 2 in |
Dimension V | 3 7/8 in |
Dimension T | 1 1/2 in |
Dimension U | 1/2 in |
Bolt Circle Dia. | 3.875 in |
Bolt Size | 3/8"-16 x 2 in |
Bore Diameter | 1 7/16 in |
Bolt Circle Diameter | 3.88 in |
Overall Diameter | 4.625 in |
Bushing Diameter | 3.125 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Length Less Flange | 1.5 in |
Flange Width | 1/2 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 1 7/16 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 54" (A54)
- DIXON MNPT, 1/2"xHose, Barb, 3/4" (1021208C)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FLG0B)
- NSK NSK 6313J C3, 6300 Series Single Row Deep Groove Ball Bearing (6313J C3)
- ZORO SELECT QD Bushing, Series SDS, Bore 1/2 In (SDS12)
- ZORO SELECT QD Bushing, Series F, Bore 2-15/16 In (F21516)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/2 In (SF112)
- ZORO SELECT QD Bushing, Series SH, Bore 24mm (SH24MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-15/16 In (SF11516)
- ZORO SELECT QD Bushing, Series SD, Bore 42mm (SD42MM)
- B B MANUFACTURING 1610x1, TL Bushing, C45 Steel, Black Oxide (1610x1)
- Zoro Select Bushings