Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SF, Bore 1-5/8 In
Mfr # SF158
Zoro # G7533075
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 1 5/8 in
- Length 2 in
- Dimension V 3 7/8 in
- Dimension L 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF158
- Zoro # G7533075
- UPC # 698672701648
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 5/8 in |
Length | 2 in |
Dimension V | 3 7/8 in |
Dimension L | 2 in |
Bolt Circle Dia. | 3.875 in |
Dimension U | 1/2 in |
Dimension T | 1 1/2 in |
Dimension h | 4.625 in |
Dimension d | 3.125 in |
Bolt Size | 3/8"-16 x 2 in |
Bolt Circle Diameter | 3.88 in |
Bore Diameter | 1 5/8 in |
Flange Width | 1/2 in |
Overall Diameter | 4.625 in |
Bushing Diameter | 3.125 in |
Length Less Flange | 1.5 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 1 5/8 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFN1)
- MCGILL MR Series 500, Machined Race Needle Bearing (MR36N)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- PIX Poly Rib J Belt, 23 in. EL-10 Rib (230J10)
- ZORO SELECT QD Bushing, Series F, Bore 2-5/8 In (F258)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- ZORO SELECT ST Bushing, G, 22 mm B Dia, 1 in L (GX22MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-7/8 In (E178)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104X1-3/8)
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia. (1610 X 5/8)
- Zoro Select Bushings