Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SF, Bore 1-15/16 In
Mfr # SF11516
Zoro # G1810794
original price:
$38.70
18% off
new price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 1 15/16 in
- Length 2 in
- SAE Grade 5
- Bolt Circle Dia. 3.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11516
- Zoro # G1810794
- UPC # 698672701716
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 15/16 in |
Length | 2 in |
Bolt Circle Dia. | 3.875 in |
Bolt Size | 3/8"-16 x 2 in |
Bolt Circle Diameter | 3.88 in |
Bore Diameter | 1 15/16 in |
Keyway Height | 1/4 in |
Flange Width | 1/2 in |
Bushing Diameter | 3.125 in |
Overall Diameter | 4.625 in |
Keyway Width | 1/2 in |
Length Less Flange | 1.5 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SF |
SAE Grade | 5 |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Material | Steel |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 11,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 1 15/16 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA 1/4In Npt Manually Operated Directional Control Valve (VZH-4202)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6303 2Z JEM)
- FOSTER LN Series, 1/4" Female Plugs (LN11)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- ZORO SELECT QD Bushing, Series F, Bore 2-1/8 In (F218)
- ZORO SELECT QD Bushing, Series F, Bore 2-7/8 In (F278)
- ZORO SELECT Bushing, 3.05 in dia. Outside, Cast Iron (2AK30X5/8)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/4 In (SF114)
- ZORO SELECT QD Bushing, Series F, Bore 2-1/2 In (F212)
- ZORO SELECT QD Bushing, Series SK, Bore 15/16 In (SK15/16)
- TRITAN QD Bushing, 2-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 2)
- Zoro Select Tapered & QD Bushings