Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SF, Bore 1-1/4 In
Mfr # SF114
Zoro # G7598376
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 1 1/4 in
- Length 2 in
- Includes (3) Cap Screws
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF114
- Zoro # G7598376
- UPC # 698672701556
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/4 in |
Length | 2 in |
Dimension T | 1 1/2 in |
Dimension h | 4.625 in |
Bolt Size | 3/8"-16 x 2 in |
Dimension d | 3.125 in |
Dimension V | 3 7/8 in |
Bolt Circle Dia. | 3.875 in |
Dimension U | 1/2 in |
Dimension L | 2 in |
Bolt Circle Diameter | 3.88 in |
Bore Diameter | 1 1/4 in |
Flange Width | 1/2 in |
Keyway Width | 1/4 in |
Keyway Height | 1/8 in |
Bushing Diameter | 3.125 in |
Length Less Flange | 1.5 in |
Overall Diameter | 4.625 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 1 1/4 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES V-Belt Idler Pulley, B Belt, 3.1 In O D (VA3002)
- GATES Poly Chain GT Carbon Belts - 5M, 5MGT-425-25 (5MGT-425-25)
- ARO Filter/Regulator, 6.20 In. H, 2.91 In. W (P39124-200)
- CAMPBELL HAUSFELD Belt Guard Assy (BG313700SJ)
- ZORO SELECT QD Bushing, Series SDS, Bore 1/2 In (SDS12)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/4 In (SH114)
- ZORO SELECT QD Bushing, Series SD, Bore 1-15/16 In. (SD11516)
- ZORO SELECT QD Bushing, Series SK, Bore 1-15/16 In (SK11516)
- ZORO SELECT TL Bushing, 1210, 19 mm B Dia, 1 in L (1210X19MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-11/16 In. (SD11116)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.8in.L (2012 X 1)
- Zoro Select Bushings