Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SF, Bore 1-1/2 In
Mfr # SF112
Zoro # G1128547
original price:
$43.60
26% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 1 1/2 in
- Length 2 in
- Bolt Size 3/8"-16 x 2 in
- Bolt Circle Dia. 3.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF112
- Zoro # G1128547
- UPC # 698672701624
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 2 in |
Bolt Size | 3/8"-16 x 2 in |
Bolt Circle Dia. | 3.875 in |
Bore Diameter | 1 1/2 in |
Bolt Circle Diameter | 3.88 in |
Length Less Flange | 1.5 in |
Bushing Diameter | 3.125 in |
Keyway Width | 3/8 in |
Overall Diameter | 4.625 in |
Keyway Height | 3/16 in |
Flange Width | 1/2 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SF |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Item | Quick Detachable Bushing |
Material | Steel |
Includes | (3) Cap Screws |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Maximum Torque | 11,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 1 1/2 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (UR7925 OLB)
- CJC FILTER INSERT HYDRAULIC FILTER ELEMENT (BG 15/25 PA5601340)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 100 (H613-100K)
- FESTO Rod Clevis SGA-M12 (SGA-M12)
- ZORO SELECT QD Bushing, Series SH, Bore 1 In (SH1)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/16 In. (SK1316)
- ZORO SELECT TL Bushing, 1108, 16 mm B Dia, 0.875 in L (1108X16MM)
- ZORO SELECT QD Bushing, Series F, Bore 3-7/16 In (F3716)
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/16 In (SF1316)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-7/8 In (Q1 X 1 7/8)
- Zoro Select Tapered & QD Bushings