Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SF, Bore 1-11/16 In
Mfr # SF11116
Zoro # G0940834
original price:
$43.29
20% off
new price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 1 11/16 in
- Length 2 in
- SAE Grade 5
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11116
- Zoro # G0940834
- UPC # 698672701655
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 11/16 in |
Length | 2 in |
Bolt Circle Dia. | 3.875 in |
Bolt Size | 3/8"-16 x 2 in |
Bolt Circle Diameter | 3.88 in |
Bore Diameter | 1 11/16 in |
Overall Diameter | 4.625 in |
Bushing Diameter | 3.125 in |
Flange Width | 1/2 in |
Keyway Height | 3/16 in |
Length Less Flange | 1.5 in |
Keyway Width | 3/8 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SF |
SAE Grade | 5 |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Material | Steel |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 11,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 1 11/16 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Drawn Cup Needle Roller Bearing, #Sch87, #SCH87 (SCH87)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933577Q, Pressure Line, 10 micron, Outside-In (MF0058398)
- RULAND Shaft Collar, SS, 1 pc, 12mm Bore Dia. (ENCL25-12MM-SS)
- POWERDRIVE Split Taper Bushing, Series P2, 1-3/8 In (P2X1 3/8)
- ZORO SELECT QD Bushing, Series SK, Bore 48mm (SK48MM)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104X1-3/8)
- ZORO SELECT QD Bushing, Series F, Bore 60mm In (F60MM)
- ZORO SELECT QD Bushing, Series JA, Bore 3/4 In (JA34)
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- ZORO SELECT ST Bushing, H, 1 3/16 in B Dia, 1.25 in L (HX1-3/16)
- ZORO SELECT QD Bushing, Series SD, Bore 38mm (SD38MM)
- Zoro Select Bushings