Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SDS, Bore 42mm
Mfr # SDS42MM
Zoro # G1909087
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Bore Dia. 42 mm
- Length 1.313 in
- Dimension L 1 5/16 in
- Dimension U 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDS42MM
- Zoro # G1909087
- UPC # 698672705202
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 42 mm |
Length | 1.313 in |
Dimension L | 1 5/16 in |
Dimension U | 7/16 in |
Dimension h | 3.1875 in |
Dimension V | 2 11/16 in |
Bolt Circle Dia. | 2.6875 in |
Dimension T | 7/8 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Dimension d | 2.1875 in |
Bore Diameter | 42 mm |
Bolt Circle Diameter | 2.69 in |
Flange Width | 7/16 in |
Overall Diameter | 3.188 in |
Bushing Diameter | 2.188 in |
Keyway Width | 12 mm |
Keyway Height | 3.5 mm |
Length Less Flange | 0.875 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 42 mm, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting NPQR-L-G18-Q8 (NPQR-L-G18-Q8)
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F214)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- WILKERSON Air Filter Bowl, For Wilkerson Subcompact (GRP-96-347)
- ZORO SELECT Bushing, 3.95 in dia. Outside, Cast Iron (2AK41X3/4)
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32H)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/8 In (SK138)
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/4 In (SDS114)
- MASKA Dodge QD Bushing, 2-5/8 in Dia Bore, 3.13 in Dia Barrel, 4-5/8 in Dia Flange, 2 in OAL, Ductile Iron (120482)
- Zoro Select Tapered & QD Bushings